Add More Items
View All Quick Selects
Below you can add an image for '32609 WIHA QUALITY TOOLS' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Klein'S New Tool Isn'T Just A Knife, It'S A Stripper and A Driver Too. This Convenient Pocket Knife Incorporates A No. 2 Phillips Screwdriver, and A High Quality Stainless Steel Full-Sized Drop Point Blade With Three Wire Stripping Notches On The Back Of The Blade. The Klein Tools® Electrician'S Pocket Knife Is Three Tools In One, Saving Multiple Trips to The Tool Bag.
Total Availability: In Stock
Check local availability
Book Price
$40.08
Each
Klein Tools' Black Lightweight Lockback Knife Provides Professionals With A Premium Quality Blade (2-1/4-Inch). Its Black Anodized-Aluminum Handle Prevents Corrosion For A Long Tool Life. Additional Features Include A Reversible Thumb Stud For Easy, One-Handed Opening.
$56.64
8" Classic Grip Bicut Compound Diagonal Cutters
$35.77
The Klein Tools Torque Screwdriver Set (Cat. No. 57032) Is A Compact and Easy-to-Use Set Designed to Meet The Needs Of Professionals Who Demand High-Quality Tools. The Set Includes Six 3-1/2-Inch Power Drivers, Including Phillips #1 and #2, Slotted 3/16-Inch and 1/4-Inch, Square #1 and #2, and A 1/4-Inch Nut Driver. With A Wider Torque Range Of 5-40 In. LBS and Increased Usability and Readability, This Screwdriver Set Is Perfect For A Variety Of Tasks. The Tri-Lobular Design With A Textured Finish Provides
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$343.69
Klein Tools 4-Piece Precision Screwdriver Set Includes 2 Flat Tip Screwdrivers and 2 Phillips Screwdrivers to Help Get The Job Done When Precision Is Key. This Tool Has All The Quality and Standards Of Full Size Screwdrivers With Precise Finger Control For Turning Blades In Tight Spaces. Screwdrivers Also Sold Separately.
$20.58
Klein Tools Multi-Bit Stubby Screwdriver / Nut Driver With Ratcheting Mechanism Lets You Work Faster and With More Efficiency. Includes 1/4-Inch and 5/16-Inch Nut Drivers. With Its Cushion-Grip™ Handle, The Stubby Interchangeable Screwdriver/Nut Driver Was Designed For Comfort and Efficiency. Made Of The Highest-Quality Tempered Steel, The Strong, Durable Tips Are Manufactured With Square Edges to Securely Fit Screw Opening. They Resist Slippage and Provide Positive Turning Action. The Strong Nut Driver Fu
$26.75
Edgeconnect™, Single Pole Switch, Commercial Grade, Screwless Termination, Toggle, 20A 120/277V, White
$4.22
The Pocket 4-In-1 Electronics Screwdriver Has A Concealable Tip and A Pocket Clip For Convenient Pocket Storage. to Use, Simply Slide The Cuff Back to Expose The Tip and Shaft. Flip The Barrel to The Long-Side Shaft to Extend Your Reach. This Driver Is Designed For Precision Work. It Features A Swivel Cap For Optimum Control, Outstanding Comfort With Our Exclusive Cushion-Grip™ Handle, and Precision Milled Tips to Fit Screw Openings Securely. Corrosion-Resistant Anodized Aluminum Barrel That Includes Two D
$17.79
Edgeconnect™, 3-Way Switch, Commercial Grade, Screwless Termination, Toggle, 20A 120/277V, White
$4.77
Klein Tools Cat. No 44309 Pry Bar Knife Enhances Jobsite Efficiency With Its Innovative 2-In-1 Design That Combines A Professional-Grade Utility Knife With A Built-In Pry Bar. Part Of Klein Tools' Premium Flickblade™ Line, This Versatile Tool Seamlessly Transitions Between Cutting and Prying Functions to Tackle A Wide Range Of Applications From Standard Cutting Tasks to Removing Small Nails, Staples, and Opening Paint Cans.
$19.99
Straight Blade Devices, Edgeconnect™, Duplex Receptacle, Commercial Grade, 2-Pole 3-Wire, 20A 125V, 5-20R, Screwless Terminal, White
$4.55
Durable and Strong Tool Makes An Excellent Choice For Cutting In Tight Spaces. It Requires Only 1-3/8-Inch (35 MM) Swing Radius to Complete Cuts On Copper and Aluminum Tubing. Compact Size Fits Easily In Tool Pouch Pocket.
$21.05
This item is no longer available. Click to view alternate items.
Klein Tools 4-In-1 Electronics Screwdriver, Featuring Four Torx® Tamperproof Bits In One Tool, Is Designed For Precision Work. The Swivel Cap Provides Optimum Control. Made Of The Highest Quality Tempered Steel, Carefully Heat-Treated For Maximum Strength, and Precision Milled to Fit Screw Openings Securely. Cushion-Grip™ Handles Offer Outstanding Comfort and Control. Corrosion-Resistant Chrome Plated Barrel That Holds Two Double-Ended Bits.
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$14.72
Klein Tools Multi-Bit Stubby Screwdriver / Nut Driver With Ratcheting Mechanism Lets You Work Faster and With More Efficiency. Includes 1/4-Inch and 5/16-Inch Nut Drivers. With Its Cushion-Grip™ Handle, The Stubby Interchangeable Screwdriver/Nut Driver Was Designed With Comfort and Efficiency In Mind. The Driver Is Made Of The Highest-Quality Tempered Steel. Its Strong, Durable Tips Are Manufactured to Fit Screw Opening Securely. They Resist Slippage and Provide Positive Turning Action. The Strong Nut Driv
$24.96
Straight Blade Devices, Edgeconnect™, Hubbell-Pro Receptacle, Hospital Grade, 2-Pole 3-Wire, 20A 125V, 5-20R, Screwless Terminal, White
$7.97
Milwaukee, Wi – Milwaukee Tool Continues to Innovate In A Category They Invented 70 Years Ago By Delivering Ground-Breaking Performance With The Introduction Of The Next Generation Of M18 Fuel™ Hole Hawgs® With The Power and Speed to Replace Corded Right Angle Drills. Designed From The Ground-Up With An Upgraded Powerstate™ Brushless Motor and Optimized Redlink Plus™ Electronics and Paired The Redlithium™ High Output™ 6.0AH Batteries, The New M18 Fuel™ Hole Hawg® Is The Fastest In Applications When Drillin
$376.00
With The Tradesman Pro™ Tool Bag You Can Keep Your Hands Free and Your Tools Organized and Easily Accessible. The High-Visibility Interiors Make It Easy to Find Small Parts and Tools The Outer Reflective Strips Create Greater Visibility In Low Light Conditions.
$120.56
The Klein Tools 12-Piece Tool Kit Includes Many Of The Vital Tools Needed For Electrical Wiring and Connecting Work. Featured In This Tool Kit Are Three Klein Pliers. These Pliers Have Plastic-Dipped Handles For Comfort and Ease Of Identification. Also Included Are Four Cushion-Grip™ Screwdrivers. This Kit Also Comes With A Handy Work Belt and An 18-Pocket Tool Pouch.
$383.47
Klein Tools 8-Piece Precision Screwdriver Set Helps Get The Job Done When Precision Is Key. These Tools Have All The Quality and Standards Of Full Size Screwdrivers With Precise Finger Control For Turning Blades In Tight Spaces. This Set Includes 2 Flat Tip Screwdrivers, 2 Phillips Screwdrivers and 4 Torx® Screwdrivers. Individual Screwdrivers Also Sold Separately.
$33.09
20
Popularity
Default